Buy more than* S$200* and get FREE SHIPPING

  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver
  • Wooden Grip Screwdriver

Wooden Grip Screwdriver D12M2-8

5.00 (1)
Item.#
07134723
Mfr.#
D12M2-8
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Blade Edge With Magnet
Yes
Material (handle)
wooden
Blade Shape
-
Dimension l (mm)
150, 150
Dimensions a (mm)
1.1, 1.1
Dimensions L (mm)
290, 290
TRUSCO Part Number
373-3491, 373-3491
Axis Penetration
Yes
2015 Trusco Published Pages
2 0373
Material (Shaft)
Cr-V, Cr-V
Dimensions b (mm)
8, 8
Dimensions D (mm)
35, 35
Dimension d (mm)
8, 8
Weight (g)
200, 200
2014 TRUSCO Published Page
2-0364
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:11:08
Domestic top manufacturer KTC tool is a tool that can feel the joy of having, not only for practical use but also of course.
This review is about item#7134705.