Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wood pattern driver minus penetration type
  • Wood pattern driver minus penetration type
  • Wood pattern driver minus penetration type

Wood pattern driver minus penetration type MD-200

4.71 (7)
Item.#
07134766
Mfr.#
MD-200
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Material (handle)
wooden
Dimension l (mm)
200, 200
Dimensions D (mm)
34, 34
Dimension d (mm)
9, 9
Weight (g)
250, 250
Dimensions b (mm)
9, 9
Axis Penetration
Yes
Blade Shape
-, -
Material (Shaft)
S45C, S45C
Dimensions a (mm)
1.1, 1.1
Dimensions L (mm)
350, 350
Tip Size (mm)
9, 9
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-28 20:42:56
The grip is thick and easy to grip. It is an important element as it is used to hit.
This review is about item#7134732.
Maintenance
5
From Japan
On 2017-12-16 19:25:33
Maintenance work. Things used for everyday use. Yappashi KTC. GOOD
This review is about item#7134757.
It is used for decomposition of the machine etc.
3
From Japan
On 2017-12-11 17:13:52
I felt a little bit of hardening before I would like you to make it a little harder.
This review is about item#7134757.
When car maintenance
5
From Japan
On 2016-06-11 14:59:59
Since it was broken in the past, the same item was ordered with alternative searching. Because it is the same size it was perfect for the case.
This review is about item#07134732.
tool
5
From Japan
On 2016-01-27 08:20:40
It is solid enough and satisfactory enough.
This review is about item#07134757.
At the electric work
5
From Japan
On 2015-10-12 20:42:28
I felt it was light and easy to handle with appropriate thickness.
This review is about item#07134741.
Car / Motorcycle / Other Machine Maintenance
5
From Japan
On 2014-09-18 14:15:55
Until now the big size was KTC, but this time, small size is also replaced. The price which is easy to turn and adapts to the hand is reasonably good.
This review is about item#07134793.