Buy more than* S$200* and get FREE SHIPPING

  • Wood pattern driver minus penetration type
  • Wood pattern driver minus penetration type
  • Wood pattern driver minus penetration type

Wood pattern driver minus penetration type MD-75

5.00 (4)
Item.#
07134802
Mfr.#
MD-75
Package Qty.
1PC
Ship pack of
1
6.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
wooden
Material (handle)
wooden
Material (Shaft)
S55C, S55C
Dimensions a (mm)
0.7, 0.7
Dimensions L (mm)
170, 170
Tip Size (mm)
5.5, 5.5
Dimension l (mm)
75, 75
Axis Penetration
Yes
Blade Shape
-, -
Dimensions D (mm)
24, 24
Dimension d (mm)
5, 5
Weight (g)
55, 55
Dimensions b (mm)
5.5, 5.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2016-06-11 14:59:59
Long ago is, since the corruption there is the same product in looking for alternative I ordered. It was perfect in the case because it is the same size.
This review is about item#07134732.
tool
5
From Japan
On 2016-01-27 08:20:40
Firmly did make, it is one that can be satisfactory.
This review is about item#07134757.
At Electric Works work
5
From Japan
On 2015-10-12 20:42:28
Lightly, it felt easy to handle in an appropriate thickness.
This review is about item#07134741.
Car, bike and other machinery maintenance
5
From Japan
On 2014-09-18 14:15:55
A large size was KTC until now, this time, is also a small size replacement. Price that fits in the hand easily turn is also no reasonable complaint.
This review is about item#07134793.