Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double Face Hammer
  • Double Face Hammer
  • Double Face Hammer

Double Face Hammer UD9-1

Item.#
07135597
Mfr.#
UD9-1
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (head)
iron, Iron
Dimension H (mm)
118, 118
Size
3 pounds, 3 pounds
Dimension W (mm)
44, 44
Dimensions L (mm)
360, 360
Weight (kg)
1.5 (head section 1.3), 1.5 (head section 1.3)