Buy more than* S$200* and get FREE SHIPPING

  • Double Face Hammer
  • Double Face Hammer
  • Double Face Hammer

Double Face Hammer UD9-2

Item.#
07135606
Mfr.#
UD9-2
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (head)
iron, Iron
Dimension W (mm)
58, 58
Dimensions L (mm)
900, 900
Weight (kg)
4.0 (head section 3.6), 4.0 (head section 3.6)
Specification
With anti-slip at handle part
Dimension H (mm)
163, 163
Size
8 pounds, 8 pounds