Buy more than* S$200* and get FREE SHIPPING

  • Arm Hex Key
  • Arm Hex Key
  • Arm Hex Key
  • Arm Hex Key

Arm Hex Key HLD100-2

4.33 (6)
Package Qty.
Ship pack of
2.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0493
Dimension l (mm)
14, 14
Dimensions L (mm)
60, 60
TRUSCO Part Number
373-4617, 373-4617
2014 TRUSCO Published Page
Dimension S (mm)
2, 2
Weight (g)
1, 1
Please add force to the bolt rotation direction.When power is added to the direction which pushes down the axis there is a possibility the point breaking.
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Part fixation
From Japan
On 2018-02-18 02:03:15
Screw insertion side is shorter than usual one and easy to put in force is easy to use.
This review is about item#07135667.
Machine maintenance
From Japan
On 2017-03-24 16:43:16
I am using it frequently. The time from order placement to delivery is short and easy to use.
This review is about item#7135633.
For maintenance of the radio control
From Japan
On 2016-11-14 20:25:47
Once you use it, you can not use a cheap wrench. The threaded surface is not licked, durability is satisfactory.
This review is about item#7135624.
For replenishment
From Japan
On 2016-06-19 09:44:28
In the home center, there is not a display tool of domestic production quite possibly purchasing the domestic production, buying the tool made in China, not made in Taiwan
This review is about item#07135676.
Bicycle car tool
From Japan
On 2014-12-09 16:41:44
Buy as a road racer for in-vehicle purchase As long as torque is applied recently there are many long wrenches but when loading into the load racer's saddlebag or TOOL bottle it can not be stored for a long time so it is short and requires only the required size Buyer Goods with good quality The side hexagon socket is also not damaged, so it is good. We strongly recommend that you buy the basic tools.
This review is about item#07135703.
Bicycle maintenance
From Japan
On 2014-05-25 20:53:11
Although there are various hexagonal wrenches, I purchased it because I wanted to use a tool with as high precision as possible. Since there are no scenes from the size to which you are going to put on power, you can not lick. It is practical enough.
This review is about item#07135703.