Buy more than* S$200* and get FREE SHIPPING

  • Micro Prism Reflective Tape
  • Micro Prism Reflective Tape
  • Micro Prism Reflective Tape
  • Micro Prism Reflective Tape
  • Micro Prism Reflective Tape
  • Micro Prism Reflective Tape

Micro Prism Reflective Tape JV104EPlus

3.40 (5)
Item.#
07135974
Mfr.#
JV104EPlus
Package Qty.
1Roll
Ship pack of
1
859.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
For vehicles
Base Material
PET
Type
Roll type
Thickness (mm)
(Excluding release paper) about 0.2
Workability
Quadratic surface OK
Reflector Elements
Ultra-fine micro-prism
Structure
Single layer
Others
For the aluminum deposition process, commodity itself looks gray tinge.
Workability
Computer cut OK
Tape Width (mm)
50
Color
White
Specification
With case
Effective Reflection Area (%)
(I except for the mold line) 99
Water Resistance
High-pressure car wash machine OK
Tape Length (m)
50
Impact Resistance
The recessed so as to follow the plain plates
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Used in risk avoidance curing at construction site
5
From Japan
On 2017-02-27 08:22:08
It was used in combination with other curing products instead of single use. Creativity and ingenuity are necessary for public works. There is a necessary part for adhesion degree.
This review is about item#07135931.
Protection curing for on-road equipment
5
From Japan
On 2017-01-30 11:58:14
Paste it for nighttime reflection against protection curing. It is expensive, but there is value.
This review is about item#7135931.
I used it on the side of the truck.
5
From Japan
On 2014-07-07 15:16:15
I think that it is enough specifications considering the price.
This review is about item#07135956.
I will stick it behind the truck and motorbike
1
From Japan
On 2012-12-19 11:03:43
For the price, the reflection is better than the other manufacturer's, (3M) PX 9470 series are better.
This review is about item#07135956.
For trucks, bikes
1
From Japan
On 2012-12-19 09:29:13
After installation, it is disappointing, the price is not good, reflection is imaichi "other manufacturer, 3 .. . Think that the PX 9470 series of Mr. Mr. is better also in terms of quality,