Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG0.8-30R2

5.00 (3)
Item.#
07136385
Mfr.#
BG0.8-30R2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Gear Reference Section View
Right angle teeth
Standard Diameter C (mm)
24.16
Face Normal Pressure Angle
20 °
Accuracy Class
W002 4 grade KHK
Assembly Distance J (mm)
19
Boss Length F (mm)
9
Tip Diameter D1 (mm)
25.6
Profile Shift Coefficient
-0.099
Tolerance A
h7
Face Width (E)(mm)
9
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 0.72 (0.07)
Reduction Ratio
1/15
Material
CAC406C(BC6)
Surface Finish
Cutting
Teeth Cutting Reference Surface
Hole
Tooth Profile
Namiha
Bore Diameter A (phi mm)
5
Number
2
Twist
Right
Module
0.8
Weight (kg)
0.05
Number of Gears
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Portable equatorial mount
5
From Japan
On 2017-04-15 20:44:48
Used as a gear of a portable equatorial mount for constellation shooting. There are plenty of combinations of gears.
This review is about item#38014995.
It is used in combination with a planetary gear in a small reduction gear.
5
From Japan
On 2016-06-22 14:44:03
Module 0.5 is small and easy to use.
This review is about item#38015013.
Prototype of small equatorial mount
5
From Japan
On 2015-07-20 20:24:11
Horobis for fixing was attached and it was convenient. Combined with purchased warm, it became warm gear as planned. The price is reasonable and satisfied.
This review is about item#38015031.