Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG0.8-50R1

4.80 (5)
Item.#
07136403
Mfr.#
BG0.8-50R1
Package Qty.
1PC
Ship pack of
1
34.89 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Twist
Right
Module
0.8
Weight (kg)
0.12
Number of Gears
50
Gear Reference Section View
Right angle teeth
Teeth Cutting Reference Surface
Hole
Material
CAC406C(BC6)
Assembly Distance J (mm)
27
Boss Length F (mm)
9
Tip Diameter D1 (mm)
41.6
Boss Diameter B (mm)
25
Profile Shift Coefficient
-0.041
Tolerance A
h7
Face Width (E)(mm)
9
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Standard Diameter C (mm)
40.06
Reduction Ratio
1/50
Surface Finish
Cutting
Face Normal Pressure Angle
20 degrees
Accuracy Class
W002 4 grade KHK
Tooth Profile
Namiha
Bore Diameter A (phi mm)
8
Number
1
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 2.08 (0.21)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Deceleration
4
From Japan
On 2016-12-12 11:27:44
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136473.
Reduction gear of robot competition
5
From Japan
On 2016-09-30 14:30:44
It was saved because it was provided cheaply.
This review is about item#7136412.
Arm of robot
5
From Japan
On 2016-03-16 14:55:09
Easy to use and convenient.
This review is about item#07136412.
Rotary table
5
From Japan
On 2015-12-07 20:29:46
I use it by tapping M5 for bar fixing on the side. I can not say anything because it is still under construction, but I think that the strength is quite hard at the time of drilling and it is quite problematic.
This review is about item#07136376.
Equipment production
5
From Japan
On 2011-01-18 13:52:04
Satisfaction.
This review is about item#07136595.