Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG1.25-30R1

4.83 (6)
Item.#
07136491
Mfr.#
BG1.25-30R1
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Boss Diameter B (mm)
25
Profile Shift Coefficient
-0.027
Tolerance A
h7
Total Length G (mm)
20
Number of Gears
30
Gear Reference Section View
Right angle teeth
Teeth Cutting Reference Surface
Hole
Material
CAC502A(PBC2)
Throat diameter D (phimm)
40
Accuracy Class
W002 4 grade KHK
Tooth Profile
Namiha
Bore Diameter A (phi mm)
6
Number
1
Twist
Right
Module
1.25
Weight (kg)
0.14
Standard Diameter C (mm)
37.57
Reduction Ratio
1/30
Surface Finish
Cutting
Face Normal Pressure Angle
20 degrees
Assembly Distance J (mm)
29.25
Boss Length F (mm)
9
Tip Diameter D1 (mm)
41.25
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 2.28 (0.23)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance and repair
5
From Japan
On 2017-12-28 15:27:44
I think that quality is made very good with aluminum alloy. After that we will look at the durability of wear.
This review is about item#7136437.
Deceleration
4
From Japan
On 2016-12-12 11:27:44
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136473.
Reduction gear of robot competition
5
From Japan
On 2016-09-30 14:30:44
It was saved because it was provided cheaply.
This review is about item#7136412.
Arm of robot
5
From Japan
On 2016-03-16 14:55:09
Easy to use and convenient.
This review is about item#07136412.
Rotary table
5
From Japan
On 2015-12-07 20:29:46
I use it by tapping M5 for bar fixing on the side. I can not say anything because it is still under construction, but I think that the strength is quite hard at the time of drilling and it is quite problematic.
This review is about item#07136376.
Equipment production
5
From Japan
On 2011-01-18 13:52:04
Satisfaction.
This review is about item#07136595.