Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG1.5-20R1

4.80 (5)
Item.#
07136534
Mfr.#
BG1.5-20R1
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.1
Standard Diameter C (mm)
30.05
Reduction Ratio
1/20
Surface Finish
Cutting
Face Normal Pressure Angle
20 degrees
Assembly Distance J (mm)
27.5
Tooth Profile
Namiha
Bore Diameter A (phi mm)
8
Number
1
Twist
Right
Module
1.5
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 1.54 (0.16)
Number of Gears
20
Gear Reference Section View
Right angle teeth
Teeth Cutting Reference Surface
Hole
Material
CAC406C(BC6)
Throat diameter D (phimm)
33
Accuracy Class
W002 4 grade KHK
Tip Diameter D1 (mm)
34.5
Boss Diameter B (mm)
22
Profile Shift Coefficient
-0.018
Tolerance A
h7
Total Length G (mm)
22
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Deceleration
4
From Japan
On 2016-12-12 11:27:44
Since the worm barrel on the role to be decelerated significantly the number of revolutions, it has come in handy.
This review is about item#7136473.
Reduction gear of robot competition
5
From Japan
On 2016-09-30 14:30:44
It was saved because it was offered cheaply.
This review is about item#7136412.
The arm of the robot
5
From Japan
On 2016-03-16 14:55:09
Convenient and easy to use.
This review is about item#07136412.
Rotary table
5
From Japan
On 2015-12-07 20:29:46
I use to M5 tapping for the rod fixed to the side surface. I do not say anything because it is still manufactured in, but pretty hard feeling when the open hole strength is I think that if there is no problem.
This review is about item#07136376.
Equipment production
5
From Japan
On 2011-01-18 13:52:04
Satisfaction.
This review is about item#07136595.