Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG1.5-20R2

5.00 (3)
Item.#
07136543
Mfr.#
BG1.5-20R2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Standard Diameter C (mm)
30.22
Face Normal Pressure Angle
20 °
Accuracy Class
W002 4 grade KHK
Assembly Distance J (mm)
27.5
Number
2
Twist
Right
Module
1.5
Tolerance A
h7
Total Length G (mm)
22
Boss Diameter B (mm)
22
Gear Reference Section View
Right angle teeth
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 1.43 (0.15)
Surface Finish
Cutting
Teeth Cutting Reference Surface
Hole
Tooth Profile
Namiha
Bore Diameter A (phi mm)
8
Tip Diameter D1 (mm)
34.5
Profile Shift Coefficient
-0.072
Throat diameter D (phimm)
33
Weight (kg)
0.1
Number of Gears
20
Reduction Ratio
1/10
Material
CAC406C(BC6)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Portable equatorial mount
5
From Japan
On 2017-04-15 20:44:48
Used as a gear of a portable equatorial mount for constellation shooting. There are plenty of combinations of gears.
This review is about item#38014995.
It is used in combination with a planetary gear in a small reduction gear.
5
From Japan
On 2016-06-22 14:44:03
Module 0.5 is small and easy to use.
This review is about item#38015013.
Prototype of small equatorial mount
5
From Japan
On 2015-07-20 20:24:11
Horobis for fixing was attached and it was convenient. Combined with purchased warm, it became warm gear as planned. The price is reasonable and satisfied.
This review is about item#38015031.