Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG1.5-30R1

4.80 (5)
Item.#
07136552
Mfr.#
BG1.5-30R1
Package Qty.
1PC
Ship pack of
1
38.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assembly Distance J (mm)
35
Boss Length F (mm)
10
Tip Diameter D1 (mm)
49.5
Boss Diameter B (mm)
30
Profile Shift Coefficient
-0.027
Tolerance A
h7
Total Length G (mm)
22
Weight (kg)
0.22
Number of Gears
30
Gear Reference Section View
Rightangleteeth
Teeth Cutting Reference Surface
Hole
Material
CAC502A(PBC2)
Throat diameter D (phimm)
48
Accuracy Class
W0024gradeKHK
Tooth Profile
Namiha
Bore Diameter A (phi mm)
10
Number
1
Twist
Right
Module
1.5
Face Width (E)(mm)
12
Backlash (mm)
0.12to0.22(theoreticalvalue)
Standard Diameter C (mm)
45.08
Reduction Ratio
41669
Surface Finish
Cutting
Face Normal Pressure Angle
20degrees
Allowable Torque (N/m [kgf/m])
Strengthtoothsurface(referencevalue):3.4(0.35)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Deceleration
4
From Japan
On 2016-12-12 11:27:44
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136473.
Reduction gear of robot competition
5
From Japan
On 2016-09-30 14:30:44
It was saved because it was provided cheaply.
This review is about item#7136412.
Arm of robot
5
From Japan
On 2016-03-16 14:55:09
Easy to use and convenient.
This review is about item#07136412.
Rotary table
5
From Japan
On 2015-12-07 20:29:46
I use it by tapping M5 for bar fixing on the side. I can not say anything because it is still under construction, but I think that the strength is quite hard at the time of drilling and it is quite problematic.
This review is about item#07136376.
Equipment production
5
From Japan
On 2011-01-18 13:52:04
Satisfaction.
This review is about item#07136595.