Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG2-20R1

4.83 (6)
Item.#
07136595
Mfr.#
BG2-20R1
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Accuracy Class
W0024gradeKHK
Tooth Profile
Namiha
Bore Diameter A (phi mm)
12
Number
1
Twist
Right
Module
2
Face Width (E)(mm)
22
Backlash (mm)
0.14to0.24(theoreticalvalue)
Standard Diameter C (mm)
40.08
Reduction Ratio
41659
Surface Finish
Cutting
Face Normal Pressure Angle
30minutes14degrees
Assembly Distance J (mm)
35.5
Boss Length F (mm)
13
Tip Diameter D1 (mm)
46
Boss Diameter B (mm)
33
Profile Shift Coefficient
-0.021
Tolerance A
h7
Total Length G (mm)
35
Weight (kg)
0.3
Number of Gears
20
Gear Reference Section View
Rightangleteeth
Teeth Cutting Reference Surface
Hole
Material
CAC502A(PBC2)
Throat diameter D (phimm)
44
Allowable Torque (N/m [kgf/m])
Strengthtoothsurface(referencevalue):3.95(0.4)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance and repair
5
From Japan
On 2017-12-28 15:27:44
I think that quality is made very good with aluminum alloy. After that we will look at the durability of wear.
This review is about item#7136437.
Deceleration
4
From Japan
On 2016-12-12 11:27:44
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136473.
Reduction gear of robot competition
5
From Japan
On 2016-09-30 14:30:44
It was saved because it was provided cheaply.
This review is about item#7136412.
Arm of robot
5
From Japan
On 2016-03-16 14:55:09
Easy to use and convenient.
This review is about item#07136412.
Rotary table
5
From Japan
On 2015-12-07 20:29:46
I use it by tapping M5 for bar fixing on the side. I can not say anything because it is still under construction, but I think that the strength is quite hard at the time of drilling and it is quite problematic.
This review is about item#07136376.
Equipment production
5
From Japan
On 2011-01-18 13:52:04
Satisfaction.
This review is about item#07136595.