Buy more than* S$200* and get FREE SHIPPING

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG3-20R2

5.00 (3)
Item.#
07136683
Mfr.#
BG3-20R2
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Profile Shift Coefficient
-0.094
Throat diameter D (phimm)
66
Weight (kg)
0.84
Face Width (E)(mm)
28
Boss Diameter B (mm)
50
Gear Reference Section View
Right angle teeth
Standard Diameter C (mm)
60.57
Face Normal Pressure Angle
14 degree 30 '
Accuracy Class
W002 4 grade KHK
Assembly Distance J (mm)
52
Number
2
Twist
Right
Module
3
Tolerance A
h7
Total Length G (mm)
43
Number of Gears
20
Reduction Ratio
1/10
Material
CAC502A(PBC2)
Surface Finish
Cutting
Teeth Cutting Reference Surface
Hole
Tooth Profile
Namiha
Bore Diameter A (phi mm)
20
Tip Diameter D1 (mm)
69
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 10.72 (1.09)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Portable equatorial mount
5
From Japan
On 2017-04-15 20:44:48
Used as a gear of a portable equatorial mount for constellation shooting. There are plenty of combinations of gears.
This review is about item#38014995.
It is used in combination with a planetary gear in a small reduction gear.
5
From Japan
On 2016-06-22 14:44:03
Module 0.5 is small and easy to use.
This review is about item#38015013.
Prototype of small equatorial mount
5
From Japan
On 2015-07-20 20:24:11
Horobis for fixing was attached and it was convenient. Combined with purchased warm, it became warm gear as planned. The price is reasonable and satisfied.
This review is about item#38015031.