Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BG Worm Wheel
  • BG Worm Wheel
  • BG Worm Wheel

BG Worm Wheel BG5-20R2

5.00 (3)
Item.#
07136762
Mfr.#
BG5-20R2
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Reduction Ratio
1/10
Material
CAC502A(PBC2)
Surface Finish
Cutting
Teeth Cutting Reference Surface
Hole
Tooth Profile
Namiha
Bore Diameter A (phi mm)
22
Number
2
Twist
Right
Module
5
Tolerance A
h7
Total Length G (mm)
65
Number of Gears
20
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 41.01 (4.18)
Gear Reference Section View
Right angle teeth
Standard Diameter C (mm)
101.04
Face Normal Pressure Angle
14 degree 30 '
Accuracy Class
W002 4 grade KHK
Assembly Distance J (mm)
85
Boss Length F (mm)
20
Tip Diameter D1 (mm)
113
Profile Shift Coefficient
-0.104
Throat diameter D (phimm)
110
Weight (kg)
3.6
Face Width (E)(mm)
45
Boss Diameter B (mm)
75
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Portable equatorial mount
5
From Japan
On 2017-04-15 20:44:48
Used as a gear of a portable equatorial mount for constellation shooting. There are plenty of combinations of gears.
This review is about item#38014995.
It is used in combination with a planetary gear in a small reduction gear.
5
From Japan
On 2016-06-22 14:44:03
Module 0.5 is small and easy to use.
This review is about item#38015013.
Prototype of small equatorial mount
5
From Japan
On 2015-07-20 20:24:11
Horobis for fixing was attached and it was convenient. Combined with purchased warm, it became warm gear as planned. The price is reasonable and satisfied.
This review is about item#38015031.