Buy more than* S$200* and get FREE SHIPPING

  • SW Worm
  • SW Worm
  • SW Worm

SW Worm SW1-R1

4.62 (8)
Item.#
07136814
Mfr.#
SW1-R1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance L
H7
Material
S45C
Face Width (P)(mm)
-
Tip Diameter O (mm)
18
Standard Diameter N (mm)
16
Boss Diameter M (mm)
-
Hole Diameter L (mm)
6
Gear Reference Section View
Gear-tooth right angle
Surface Finish
Rolling
Surface Hardness
194HB or less
Face Normal Pressure Angle
20 degrees
Total Length R (mm)
32
Accessories
Stop screws
Teeth Cutting Reference Surface
Hole
Accuracy Class
KHK W001 4th class
Tooth Profile
JIS 3 type Full depth tooth
Surface Processing
Black oxide finish
Dimension S (mm)
5
Number
1
Twist
Right facing
Screw
M4
Module
1
Weight (kg)
0.04
Shape
W2
Lead Angle
3 degrees 35 minutes
Boss Length Q (right)(mm)
-
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Deceleration of rotation speed
4
From Japan
On 2016-12-12 11:27:17
The worm is useful because it helps to decelerate the rotation speed greatly.
This review is about item#7136832.
For fine movement of the rotating table
4
From Japan
On 2016-10-18 16:55:37
I think that it is good if there are several types of shaft inner diameters. I changed the shaft diameter with a lathe, but there is a limit to precision tremor.
This review is about item#7136796.
Robot material
5
From Japan
On 2016-10-15 19:46:48
It was good that it was cheap. I arrived early. Accuracy was also sufficient. As an improvement point, there is nothing in particular.
This review is about item#7136814.
Arm that lifts heavy objects
5
From Japan
On 2015-05-28 18:38:23
The thread is strong and it does not slide, it goes round and round.
This review is about item#07136814.
Arm that raises heavy objects
5
From Japan
On 2015-05-28 18:37:01
The screw does not collapse and it is solid.
This review is about item#07136814.
jig
5
From Japan
On 2015-05-07 15:47:06
I am very satisfied.
This review is about item#07136796.
I used it for the worm gear BOX for the crank motion of the outboard motor remote control.
4
From Japan
On 2014-03-11 20:17:28
It was able to be created successfully because it was elaborate and easy to handle. I did not know there was a clockwise and counterclockwise rotation. It is important when matching with the worm wheel. It was still better if you could write down the points to note when selecting.
This review is about item#07136814.
Equipment production
5
From Japan
On 2011-01-18 13:53:01
Satisfaction.
This review is about item#07136875.