SW Worm SW1.5-R1
(8)
Item.#
07136857
Mfr.#
SW1.5-R1
Package Qty.
1PC
Ship pack of
1
Item Feature
Tolerance L
H7
Material
S45C
Tooth Profile
JIS 3 type medium grade tooth
Surface Processing
Black oxide finish
Dimension S (mm)
-
Number
1
Twist
Right facing
Screw
-
Module
1.5
Weight (kg)
0.12
Face Normal Pressure Angle
20 degrees
Total Length R (mm)
40
Accessories
-
Accuracy Class
KHK W001 4th class
Teeth Cutting Reference Surface
Hole
Face Width (P)(mm)
30
Tip Diameter O (mm)
28
Standard Diameter N (mm)
25
Boss Diameter M (mm)
20
Hole Diameter L (mm)
8
Gear Reference Section View
Gear-tooth right angle
Surface Finish
Rolling
Surface Hardness
less than 194HB
Boss Length Q1 (left)(mm)
0
Shape
W1
Lead Angle
3 degree 26 '
Boss Length Q (right)(mm)
10
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
5
4 star
3
3 star
0
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Deceleration of rotation speed
From Japan
On 2016-12-12 11:27:17
The worm is useful because it helps to decelerate the rotation speed greatly.
For fine movement of the rotating table
From Japan
On 2016-10-18 16:55:37
I think that it is good if there are several types of shaft inner diameters. I changed the shaft diameter with a lathe, but there is a limit to precision tremor.
Robot material
From Japan
On 2016-10-15 19:46:48
It was good that it was cheap. I arrived early. Accuracy was also sufficient. As an improvement point, there is nothing in particular.
Arm that lifts heavy objects
From Japan
On 2015-05-28 18:38:23
The thread is strong and it does not slide, it goes round and round.
Arm that raises heavy objects
From Japan
On 2015-05-28 18:37:01
The screw does not collapse and it is solid.
jig
From Japan
On 2015-05-07 15:47:06
I am very satisfied.
I used it for the worm gear BOX for the crank motion of the outboard motor remote control.
From Japan
On 2014-03-11 20:17:28
It was able to be created successfully because it was elaborate and easy to handle. I did not know there was a clockwise and counterclockwise rotation. It is important when matching with the worm wheel. It was still better if you could write down the points to note when selecting.
Equipment production
From Japan
On 2011-01-18 13:53:01
Satisfaction.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
FYH (NIPPON PILLOW BLOCK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top