Buy more than* S$200* and get FREE SHIPPING

  • SW Worm
  • SW Worm
  • SW Worm

SW Worm SW4-R2

4.62 (8)
Item.#
07137006
Mfr.#
SW4-R2
Package Qty.
1PC
Ship pack of
1
74.82 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Tolerance L
h7
Material
S45C
Boss Diameter M (mm)
50
Hole Diameter L (mm)
22
Gear Reference Section View
Right angle teeth
Module
4
Weight (kg)
1.7
Total Length R (mm)
95
Boss Length Q (right)(mm)
25
Face Width (P)(mm)
70
Tip Diameter O (mm)
70
Teeth Cutting Reference Surface
Hole
Standard Diameter N (mm)
62
Number
2
Twist
Right
Surface Finish
Cutting
Surface Hardness
194HB or less
Face Normal Pressure Angle
30 minutes 14 degrees
Lead Angle
25 minutes 7 degrees
Accuracy Class
W001 4 grade KHK
Tooth Profile
JIS 3 form Namiha
Surface Processing
Blackening
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Deceleration of the rotational speed
4
From Japan
On 2016-12-12 11:27:17
Since the worm barrel on the role to be decelerated significantly the number of revolutions, it has come in handy.
This review is about item#7136832.
Because of the rotary table of the fine
4
From Japan
On 2016-10-18 16:55:37
I think that the shaft inner diameter may if there several kinds. It has changed the shaft diameter on a lathe, but the precise fine movement is limited.
This review is about item#7136796.
Material of the robot
5
From Japan
On 2016-10-15 19:46:48
Cheap and it was good. We were able arrived early. Accuracy was enough. The improvement, is not particularly.
This review is about item#7136814.
Arm to lift a heavy object
5
From Japan
On 2015-05-28 18:38:23
Threads without slipping strong, raised Guriguri.
This review is about item#07136814.
Arm to raise a heavy object
5
From Japan
On 2015-05-28 18:37:01
Screws may be a sturdy not collapse.
This review is about item#07136814.
jig
5
From Japan
On 2015-05-07 15:47:06
We are satisfied very much in.
This review is about item#07136796.
It was used in worm gear BOX for crank operation of the outboard motor remote control.
4
From Japan
On 2014-03-11 20:17:28
And to have been able to elaborate, so easy was able to create well. There is right-handed and left-handed did not know. It is important when combined with the worm wheel. Notes When the Note was good also wrote guests at the time of selection.
This review is about item#07136814.
Equipment production
5
From Japan
On 2011-01-18 13:53:01
Satisfaction.
This review is about item#07136875.