CG Worm Gear CG1-80R1
(1)
Item.#
07138345
Mfr.#
CG1-80R1
Package Qty.
1PC
Ship pack of
1
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Tooth Profile
Namiha
Number
1
Twist
Right
Module
1
Weight (kg)
0.35
Standard Diameter C (mm)
80.16
Gear Reference Section View
Right angle teeth
Web Thickness H (mm)
6
Throat diameter D (phimm)
82
Tolerance A
h7
Material
FC200
Assembly Distance J (mm)
48
Total Length G (mm)
20
Tip Diameter D1 (mm)
83
Boss Diameter B (mm)
35
Number of Gears
80
Rim Diameter I (mm)
70
Reduction Ratio
1/80
Face Normal Pressure Angle
20 degrees
Allowable Torque (N/m [kgf/m])
Tooth surface (reference value): 1.28
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
FYH (NIPPON PILLOW BLOCK)
Kohara Gear Industry (KHK)
>>
Top