Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear
  • CG Worm Gear
  • CG Worm Gear

CG Worm Gear CG1-100R1

4.00 (1)
Item.#
07138354
Mfr.#
CG1-100R1
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
100
Rim Diameter I (mm)
91
Reduction Ratio
1/100
Face Normal Pressure Angle
20 degrees
Tooth Profile
Namiha
Number
1
Twist
Right
Module
1
Weight (kg)
0.47
Tolerance A
h7
Material
FC200
Standard Diameter C (mm)
100.2
Gear Reference Section View
Right angle teeth
Web Thickness H (mm)
6
Throat diameter D (phimm)
102
Assembly Distance J (mm)
58
Total Length G (mm)
20
Tip Diameter D1 (mm)
103
Boss Diameter B (mm)
40
Allowable Torque (N/m [kgf/m])
Tooth surface (reference value): 1.94
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.