Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG1.5-30R1

4.00 (1)
Item.#
07138372
Mfr.#
CG1.5-30R1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Tooth Profile
Namiha
Number
1
Twist
Right
Module
1.5
Weight (kg)
0.17
Number of Gears
30
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
20 degrees
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 3.4 (0.35)
Tolerance A
h7
Material
FC200
Assembly Distance J (mm)
35
Total Length G (mm)
22
Tip Diameter D1 (mm)
49.5
Boss Diameter B (mm)
30
Profile Shift Coefficient
-0.027
Standard Diameter C (mm)
45.08
Reduction Ratio
1/30
Throat diameter D (phimm)
48
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.