Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear
  • CG Worm Gear
  • CG Worm Gear

CG Worm Gear CG2-20R1

4.00 (1)
Item.#
07138433
Mfr.#
CG2-20R1
Package Qty.
1PC
Ship pack of
1
14.72 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Gear Reference Section View
Rightangleteeth
Web Thickness H (mm)
-
Boss Length F (right)(mm)
13
Throat diameter D (phimm)
44
Bore Diameter A (phi mm)
12
Number
1
Twist
Right
Module
2
Weight (kg)
0.27
Number of Gears
20
Backlash (mm)
0.10to0.28(theoreticalvalue)
Allowable Torque (N/m [kgf/m])
Toothsurface(referencevalue):0.63
Tolerance A
h7
Material
FC200
Reduction Ratio
41659
Face Normal Pressure Angle
30minutes14degrees
Accuracy Class
002quaternaryKNKW
Tooth Profile
Namiha
Assembly Distance J (mm)
35.5
Total Length G (mm)
35
Tip Diameter D1 (mm)
46
Boss Diameter B (mm)
33
Face Width (E)(mm)
22
Standard Diameter C (mm)
40.08
Rim Diameter I (mm)
-
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a speed reducer for the outboard motor remote control motorized
4
From Japan
On 2014-03-10 21:27:44
In commodity as expected, processing also was able to easily. I think that it is a reliable commodity. We've already published by the worm gear BOX also created YouTube.
This review is about item#07138336.