Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear
  • CG Worm Gear
  • CG Worm Gear

CG Worm Gear CG2-30R2

4.00 (1)
Item.#
07138467
Mfr.#
CG2-30R2
Package Qty.
1PC
Ship pack of
1
23.23 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Standard Diameter C (mm)
60.51
Reduction Ratio
1/15
Throat diameter D (phimm)
64
Assembly Distance J (mm)
45.5
Total Length G (mm)
35
Tip Diameter D1 (mm)
66
Boss Diameter B (mm)
40
Face Width (E)(mm)
22
Allowable Torque (N/m [kgf/m])
Tooth surface (reference value): 1.33
Tolerance A
h7
Material
FC200
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Tooth Profile
Namiha
Number
2
Twist
Right
Module
2
Weight (kg)
0.57
Number of Gears
30
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a speed reducer for the outboard motor remote control motorized
4
From Japan
On 2014-03-10 21:27:44
In commodity as expected, processing also was able to easily. I think that it is a reliable commodity. We've already published by the worm gear BOX also created YouTube.
This review is about item#07138336.