Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG2-50R2

4.00 (1)
Item.#
07138494
Mfr.#
CG2-50R2
Package Qty.
1PC
Ship pack of
1
39.10 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Weight (kg)
1
Face Width (E)(mm)
22
Standard Diameter C (mm)
100.84
Gear Reference Section View
Right angle teeth
Web Thickness H (mm)
7
Throat diameter D (phimm)
104
Assembly Distance J (mm)
65.5
Total Length G (mm)
35
Tip Diameter D1 (mm)
106
Boss Diameter B (mm)
48
Tolerance A
h7
Material
FC200
Profile Shift Coefficient
-0.211
Number of Gears
50
Rim Diameter I (mm)
88
Reduction Ratio
1/25
Face Normal Pressure Angle
30 minutes 14 degrees
Tooth Profile
Namiha
Number
2
Twist
Right
Module
2
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 22.38 (2.28)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.