Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG2.5-40R1

4.00 (1)
Item.#
07138555
Mfr.#
CG2.5-40R1
Package Qty.
1PC
Ship pack of
1
39.10 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Boss Diameter B (mm)
45
Profile Shift Coefficient
-0.046
Number of Gears
40
Rim Diameter I (mm)
86
Reduction Ratio
1/40
Face Normal Pressure Angle
20 degrees
Tooth Profile
Namiha
Number
1
Twist
Right
Module
2.5
Tolerance A
h7
Material
FC200
Weight (kg)
1.4
Face Width (E)(mm)
22
Standard Diameter C (mm)
100.23
Gear Reference Section View
Right angle teeth
Web Thickness H (mm)
9
Throat diameter D (phimm)
105
Assembly Distance J (mm)
68.5
Total Length G (mm)
36
Tip Diameter D1 (mm)
107.5
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 26.54 (2.71)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a speed reducer for the outboard motor remote control motorized
4
From Japan
On 2014-03-10 21:27:44
In commodity as expected, processing also was able to easily. I think that it is a reliable commodity. We've already published by the worm gear BOX also created YouTube.
This review is about item#07138336.