Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CG Worm Gear

CG Worm Gear CG2.5-50R2

4.00 (1)
Item.#
07138573
Mfr.#
CG2.5-50R2
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
50
Rim Diameter I (mm)
110
Reduction Ratio
1/25
Face Normal Pressure Angle
20 degrees
Tooth Profile
Namiha
Number
2
Twist
Right
Module
2.5
Weight (kg)
1.9
Face Width (E)(mm)
22
Tolerance A
h7
Material
FC200
Standard Diameter C (mm)
126.16
Gear Reference Section View
Right angle teeth
Web Thickness H (mm)
9
Throat diameter D (phimm)
130
Assembly Distance J (mm)
81
Total Length G (mm)
36
Tip Diameter D1 (mm)
132.5
Boss Diameter B (mm)
50
Profile Shift Coefficient
-0.231
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 38.58 (3.93)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.