Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG3-30R1

4.00 (1)
Item.#
07138616
Mfr.#
CG3-30R1
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Tooth Profile
Namiha
Assembly Distance J (mm)
67
Total Length G (mm)
43
Tip Diameter D1 (mm)
99
Boss Diameter B (mm)
55
Profile Shift Coefficient
-0.035
Number of Gears
30
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 25.35 (2.59)
Tolerance A
h7
Material
FC200
Bore Diameter A (phi mm)
20
Number
1
Twist
Right
Module
3
Weight (kg)
1.4
Face Width (E)(mm)
28
Standard Diameter C (mm)
90.21
Reduction Ratio
1/30
Throat diameter D (phimm)
96
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.