Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG5-20R2

4.00 (1)
Item.#
07138765
Mfr.#
CG5-20R2
Package Qty.
1PC
Ship pack of
1
96.05 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Tooth Profile
Namiha
Assembly Distance J (mm)
85
Total Length G (mm)
65
Tip Diameter D1 (mm)
113
Boss Diameter B (mm)
75
Profile Shift Coefficient
-0.104
Number of Gears
20
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Throat diameter D (phimm)
110
Tolerance A
h7
Material
FC200
Bore Diameter A (phi mm)
22
Number
2
Twist
Right
Module
5
Weight (kg)
3
Face Width (E)(mm)
45
Standard Diameter C (mm)
101.04
Reduction Ratio
1/10
Boss Length F (right)(mm)
20
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 41.01 (4.18)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a speed reducer for the outboard motor remote control motorized
4
From Japan
On 2014-03-10 21:27:44
In commodity as expected, processing also was able to easily. I think that it is a reliable commodity. We've already published by the worm gear BOX also created YouTube.
This review is about item#07138336.