Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG6-40R1

4.00 (1)
Item.#
07138871
Mfr.#
CG6-40R1
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Throat diameter D (phimm)
252
Bore Diameter A (phi mm)
25
Number
1
Twist
Right
Module
6
Weight (kg)
10
Face Width (E)(mm)
52
Standard Diameter C (mm)
240.68
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 268.4 (23.37)
Tolerance A
h7
Material
FC200
Reduction Ratio
1/40
Boss Length F (right)(mm)
20
Tooth Profile
Namiha
Assembly Distance J (mm)
160
Total Length G (mm)
72
Tip Diameter D1 (mm)
256
Boss Diameter B (mm)
100
Profile Shift Coefficient
-0.057
Number of Gears
40
Rim Diameter I (mm)
213
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a speed reducer for the outboard motor remote control motorized
4
From Japan
On 2014-03-10 21:27:44
In commodity as expected, processing also was able to easily. I think that it is a reliable commodity. We've already published by the worm gear BOX also created YouTube.
This review is about item#07138336.