Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CG Worm Gear

CG Worm Gear CG2-20L1

3.00 (2)
Item.#
07138914
Mfr.#
CG2-20L1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Tooth Profile
Namiha
Number
1
Twist
Left direction
Module
2
Weight (kg)
0.25
Face Width (E)(mm)
22
Standard Diameter C (mm)
40.08
Tolerance A
h7
Material
FC200
Reduction Ratio
1/20
Throat diameter D (phimm)
44
Assembly Distance J (mm)
35.5
Total Length G (mm)
35
Tip Diameter D1 (mm)
46
Boss Diameter B (mm)
33
Profile Shift Coefficient
-0.021
Number of Gears
20
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 3.95 (0.4)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For driving the planetarium
2
From Japan
On 2018-05-07 13:16:44
The number of teeth matches the module, but it is different from the catalog and display. It was not HB but H1. Of course it is heavy. I hope I can use it.
This review is about item#7138397.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.