Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG2-20L2

4.00 (1)
Item.#
07138923
Mfr.#
CG2-20L2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Throat diameter D (phimm)
44
Assembly Distance J (mm)
35.5
Total Length G (mm)
35
Tip Diameter D1 (mm)
46
Boss Diameter B (mm)
33
Profile Shift Coefficient
-0.084
Number of Gears
20
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
30 minutes 14 degrees
Tolerance A
h7
Material
FC200
Tooth Profile
Namiha
Number
2
Twist
Left direction
Module
2
Weight (kg)
0.25
Face Width (E)(mm)
22
Standard Diameter C (mm)
40.35
Reduction Ratio
1/10
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 3.69 (0.38)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.