Buy more than* S$200* and get FREE SHIPPING

  • CG Worm Gear

CG Worm Gear CG2.5-20L1

4.00 (1)
Item.#
07138993
Mfr.#
CG2.5-20L1
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
20 degrees
Tooth Profile
Namiha
Number
1
Twist
Left direction
Module
2.5
Weight (kg)
0.4
Face Width (E)(mm)
22
Tolerance A
h7
Material
FC200
Standard Diameter C (mm)
50.11
Reduction Ratio
1/20
Throat diameter D (phimm)
55
Assembly Distance J (mm)
43.5
Total Length G (mm)
36
Tip Diameter D1 (mm)
57.5
Boss Diameter B (mm)
35
Profile Shift Coefficient
-0.023
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 6.83 (0.7)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.