Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CG Worm Gear

CG Worm Gear CG2.5-30L1

3.00 (2)
Item.#
07139011
Mfr.#
CG2.5-30L1
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Total Length G (mm)
36
Tip Diameter D1 (mm)
82.5
Boss Diameter B (mm)
40
Profile Shift Coefficient
-0.034
Number of Gears
30
Rim Diameter I (mm)
60
Reduction Ratio
1/30
Throat diameter D (phimm)
80
Assembly Distance J (mm)
56
Allowable Torque (N/m [kgf/m])
Strength tooth surface (reference value): 15.09 (1.54)
Tolerance A
h7
Material
FC200
Twist
Left direction
Module
2.5
Weight (kg)
0.8
Face Width (E)(mm)
22
Standard Diameter C (mm)
75.17
Gear Reference Section View
Right angle teeth
Face Normal Pressure Angle
20 degrees
Tooth Profile
Namiha
Number
1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For driving the planetarium
2
From Japan
On 2018-05-07 13:16:44
The number of teeth matches the module, but it is different from the catalog and display. It was not HB but H1. Of course it is heavy. I hope I can use it.
This review is about item#7138397.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.