Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1-28

5.00 (7)
Item.#
07139361
Mfr.#
SS1-28
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Total Length G (mm)
20
Weight (kg)
0.07
Number of Gears
28
Surface Hardness
194HB or less
Tip Diameter D (mm)
30
Bore Diameter A (phi mm)
8
Allowable Torque (N/m [kgf/m])
Strength 9.241 (0.9423) tooth surface (reference value): bending strength (reference value) 0.6816 (0.0695)
Tolerance A
h7
Pressure Angle (Degree)
20
Surface Processing
Blackening
Module
1
Boss Diameter B (mm)
22
Backlash (mm)
0.1 to 0.22
Standard Diameter C (mm)
28
Tooth Profile
Namiha
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As a machine part
5
From Japan
On 2015-11-30 22:19:11
Because the price is cheaper than usual distributor. . .
This review is about item#07141495.
Automatic machine parts
5
From Japan
On 2014-12-02 04:52:57
Easy to use, but the price is slightly higher
This review is about item#07139246.
Power transmission
5
From Japan
On 2014-05-19 16:35:55
Because it is a maker item, it was able to use with confidence.
This review is about item#07139447.
transmission
5
From Japan
On 2014-02-12 13:14:00
The accuracy is high as I feel better.
This review is about item#07140287.
Used for focus adjustment with rack gear
5
From Japan
On 2013-03-18 13:44:09
I drilled a hole and fixed the tap to the shaft. We use it separately for combination with rack gear and combination pin and we are working fine.
This review is about item#07139282.
Transmission
5
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was easy and it took us no trouble in processing and it could be used without distortion even if it pressed in.
This review is about item#07139614.
Use it for your own decelerator.
5
From Japan
On 2009-04-14 19:09:18
Both price and accuracy are satisfied.
This review is about item#07139377.