Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1-36

5.00 (7)
Item.#
07139422
Mfr.#
SS1-36
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Boss Diameter B (mm)
28
Backlash (mm)
0.1 to 0.22
Standard Diameter C (mm)
36
Tooth Profile
Namiha
Total Length G (mm)
20
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)
Tolerance A
h7
Pressure Angle (Degree)
20
Weight (kg)
0.12
Number of Gears
36
Surface Hardness
194HB or less
Tip Diameter D (mm)
38
Surface Processing
Blackening
Module
1
Allowable Torque (N/m [kgf/m])
Strength 12.89 (1.314) tooth surface (reference value): bending strength (reference value) 1.16 (0.1183)