Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1-72

5.00 (7)
Item.#
07139632
Mfr.#
SS1-72
Package Qty.
1PC
Ship pack of
1
22.55 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Tooth Profile
Namiha
Total Length G (mm)
20
Weight (kg)
0.41
Number of Gears
72
Surface Hardness
194HB or less
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)
Tolerance A
h7
Pressure Angle (Degree)
20
Tip Diameter D (mm)
74
Surface Processing
Blackening
Module
1
Boss Diameter B (mm)
40
Backlash (mm)
0.12 to 0.26
Standard Diameter C (mm)
72
Allowable Torque (N/m [kgf/m])
Strength 30.02 (3.061) tooth surface (reference value): bending strength (reference value) 4.982 (0.508)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As machine parts
5
From Japan
On 2015-11-30 22:19:11
Since the usual cheaper price than the agency. . .
This review is about item#07141495.
Of automatic machine parts
5
From Japan
On 2014-12-02 04:52:57
Easy-to-use, but price is slightly higher
This review is about item#07139246.
Transmission of power
5
From Japan
On 2014-05-19 16:35:55
Since the manufacturers goods, it could be used with confidence.
This review is about item#07139447.
transmission
5
From Japan
On 2014-02-12 13:14:00
In about feeling good accuracy is high.
This review is about item#07140287.
Use with the rack gear and the combination focus adjustment
5
From Japan
On 2013-03-18 13:44:09
It was fixed to the shaft off the tap drill holes. Separately use in Rakkugya and combination pin and the adjustment of the purchase It has work well.
This review is about item#07139282.
Transmission
5
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was also available distortion without any press-fitted takes the hassle in the process effortless.
This review is about item#07139614.
Use the reduction gear of your own.
5
From Japan
On 2009-04-14 19:09:18
Price is also accuracy satisfaction.
This review is about item#07139377.