Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1.5-15

5.00 (7)
Item.#
07139815
Mfr.#
SS1.5-15
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Number of Gears
15
Surface Hardness
194HB or less
Tip Diameter D (mm)
25.5
Bore Diameter A (phi mm)
8
Total Length G (mm)
25
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)
Tolerance A
h7
Pressure Angle (Degree)
20
Weight (kg)
0.057
Backlash (mm)
0.1 to 0.22
Standard Diameter C (mm)
22.5
Tooth Profile
Namiha
Surface Processing
Blackening
Module
1.5
Allowable Torque (N/m [kgf/m])
Strength 12.47 (1.272) tooth surface (reference value): bending strength (reference value) 0.6031 (0.0615)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Smoking while driving
4
From Japan
On 2016-06-02 11:11:38
The opening is large and easy to use. Satisfied with capacity. However, because the weight is heavy, the load on the drink holder attached to the air conditioner louver is quite large.
This review is about item#38453554.
PH measurement of boiler can water
1
From Japan
On 2016-04-19 16:00:28
It is strange that you should not have bought it unless you can not use it without putting it in chlorine water It is strange that you have not specified such usage conditions! It is! It is!
This review is about item#18381028.
Desk drill belt
4
From Japan
On 2016-03-30 23:15:18
Backing up is necessary as it is fairly exhausted. I would like you to sell it in the future.
This review is about item#35594124.
Battery connection
5
From Japan
On 2016-02-25 06:43:47
Very useful
This review is about item#39505733.
Simultaneous replacement work when replacing the timing belt
3
From Japan
On 2013-11-06 21:12:40
Especially as genuine parts do not change.
This review is about item#09925806.
Work shoes
3
From Japan
On 2013-10-06 15:54:04
It does not look like a safety shoe at all. Casual ◎. Unfortunately, in 3 months I got a hole in the bottom.
This review is about item#39189762.
I use it everyday for shopping at a scooter.
5
From Japan
On 2013-10-06 15:46:38
I am happy, I am warm and I like it very much. I am saving it cheaply.
This review is about item#36668344.