Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1.5-20

5.00 (7)
Item.#
07139867
Mfr.#
SS1.5-20
Package Qty.
1PC
Ship pack of
1
8.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Surface Processing
Black oxide finish
Total Length G (mm)
25
Boss Length F (mm)
10
Boss Diameter B (mm)
24
Face Width (E)(mm)
15
Backlash (mm)
0.1 - 0.22
Surface Hardness
194HB or less
Tip Diameter D (mm)
33
Rim Diameter I (mm)
-
Accuracy Class
JIS N8 class (JIS B 1702-1: 1998 Old JIS 1998th class (JIS B 4:1702)
Tolerance A
H7
Pressure Angle (Degree)
20
Web Thickness H (mm)
-
Screw Diameter
-
Module
1.5
Weight (kg)
0.11
Number of Gears
20
Shape
S1
Screw Hole J (mm)
-
Standard Diameter C (mm)
30
Tooth Profile
Full depth tooth
Bore Diameter A (phi mm)
8
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 19.4(1.978) Tooth surface strength (reference value): 1.154(0.1177)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As machine parts
5
From Japan
On 2015-11-30 22:19:11
Since the usual cheaper price than the agency. . .
This review is about item#07141495.
Of automatic machine parts
5
From Japan
On 2014-12-02 04:52:57
Easy-to-use, but price is slightly higher
This review is about item#07139246.
Transmission of power
5
From Japan
On 2014-05-19 16:35:55
Since the manufacturers goods, it could be used with confidence.
This review is about item#07139447.
transmission
5
From Japan
On 2014-02-12 13:14:00
In about feeling good accuracy is high.
This review is about item#07140287.
Use with the rack gear and the combination focus adjustment
5
From Japan
On 2013-03-18 13:44:09
It was fixed to the shaft off the tap drill holes. Separately use in Rakkugya and combination pin and the adjustment of the purchase It has work well.
This review is about item#07139282.
Transmission
5
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was also available distortion without any press-fitted takes the hassle in the process effortless.
This review is about item#07139614.
Use the reduction gear of your own.
5
From Japan
On 2009-04-14 19:09:18
Price is also accuracy satisfaction.
This review is about item#07139377.