Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS1.5-36

5.00 (7)
Item.#
07140007
Mfr.#
SS1.5-36
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Total Length G (mm)
25
Boss Length F (mm)
10
Boss Diameter B (mm)
45
Face Width (E)(mm)
15
Backlash (mm)
0.12 - 0.26
Surface Hardness
194HB or less
Tip Diameter D (mm)
57
Rim Diameter I (mm)
-
Web Thickness H (mm)
-
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 43.48(4.434) Tooth surface strength (reference value): 4.089(0.417)
Tolerance A
H7
Pressure Angle (Degree)
20
Screw Diameter
-
Module
1.5
Weight (kg)
0.38
Number of Gears
36
Shape
S1
Screw Hole J (mm)
-
Standard Diameter C (mm)
54
Tooth Profile
Full depth tooth
Bore Diameter A (phi mm)
10
Surface Processing
Black oxide finish
Accuracy Class
JIS N8 class (JIS B 1702-1: 1998 Old JIS 1998th class (JIS B 4:1702)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As a machine part
5
From Japan
On 2015-11-30 22:19:11
Because the price is cheaper than usual distributor. . .
This review is about item#07141495.
Automatic machine parts
5
From Japan
On 2014-12-02 04:52:57
Easy to use, but the price is slightly higher
This review is about item#07139246.
Power transmission
5
From Japan
On 2014-05-19 16:35:55
Because it is a maker item, it was able to use with confidence.
This review is about item#07139447.
transmission
5
From Japan
On 2014-02-12 13:14:00
The accuracy is high as I feel better.
This review is about item#07140287.
Used for focus adjustment with rack gear
5
From Japan
On 2013-03-18 13:44:09
I drilled a hole and fixed the tap to the shaft. We use it separately for combination with rack gear and combination pin and we are working fine.
This review is about item#07139282.
Transmission
5
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was easy and it took us no trouble in processing and it could be used without distortion even if it pressed in.
This review is about item#07139614.
Use it for your own decelerator.
5
From Japan
On 2009-04-14 19:09:18
Both price and accuracy are satisfied.
This review is about item#07139377.