SS Spur Gear SS2-22
(7)
Item.#
07140445
Mfr.#
SS2-22
Package Qty.
1PC
Ship pack of
1
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Standard Diameter C (mm)
44
Tooth Profile
Namiha
Total Length G (mm)
30
Weight (kg)
0.29
Number of Gears
22
Backlash (mm)
0.14 to 0.3
Allowable Torque (N/m [kgf/m])
Strength 52.81 (5.385) tooth surface (reference value): bending strength (reference value) 3.496 (0.3565)
Tolerance A
h7
Pressure Angle (Degree)
20
Surface Hardness
194HB or less
Tip Diameter D (mm)
48
Surface Processing
Blackening
Module
2
Boss Diameter B (mm)
36
Face Width (E)(mm)
20
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
7
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
As a machine part
From Japan
On 2015-11-30 22:19:11
Because the price is cheaper than usual distributor. . .
Automatic machine parts
From Japan
On 2014-12-02 04:52:57
Easy to use, but the price is slightly higher
Power transmission
From Japan
On 2014-05-19 16:35:55
Because it is a maker item, it was able to use with confidence.
transmission
From Japan
On 2014-02-12 13:14:00
The accuracy is high as I feel better.
Used for focus adjustment with rack gear
From Japan
On 2013-03-18 13:44:09
I drilled a hole and fixed the tap to the shaft. We use it separately for combination with rack gear and combination pin and we are working fine.
Transmission
From Japan
On 2010-03-07 21:22:21
Cutting of the core hole was easy and it took us no trouble in processing and it could be used without distortion even if it pressed in.
Use it for your own decelerator.
From Japan
On 2009-04-14 19:09:18
Both price and accuracy are satisfied.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top