Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SS Spur Gear
  • SS Spur Gear
  • SS Spur Gear

SS Spur Gear SS2-62

5.00 (7)
Item.#
07140716
Mfr.#
SS2-62
Package Qty.
1PC
Ship pack of
1
63.27 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Tip Diameter D (mm)
128
Surface Processing
Blackening
Module
2
Boss Diameter B (mm)
60
Face Width (E)(mm)
20
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
Strength 201.5 (20.55) tooth surface (reference value): bending strength (reference value) 31.47 (3.209)
Tolerance A
h7
Pressure Angle (Degree)
20
Standard Diameter C (mm)
124
Tooth Profile
Namiha
Total Length G (mm)
30
Weight (kg)
2.08
Number of Gears
62
Backlash (mm)
0.18 to 0.36
Accuracy Class
(: 1998 JIS B 1702-1), 4 class old JIS N8 grade JIS (JIS B 1702: 1976)