Buy more than* S$200* and get FREE SHIPPING

  • SSA Spur Gear
  • SSA Spur Gear
  • SSA Spur Gear

SSA Spur Gear SSA1-28

4.71 (7)
Item.#
07143245
Mfr.#
SSA1-28
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Standard Diameter C (mm)
28
Tip Diameter D (mm)
30
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
8
Accuracy Class
Quaternary 1998 old JIS (JIS B 1702:: (JIS B 1702-1 N8 grade JIS 1976)
Tolerance A
h7
Pressure Angle (Degree)
20
Module
1
Weight (kg)
0.04
Number of Gears
28
Tooth Profile
Namiha
Surface Processing
Blackening
Allowable Torque (N/m [kgf/m])
Strength 9.241 (0.9423) tooth surface (reference value): bending strength (reference value) 0.6816 (0.0695)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-12-02 00:13:07
I am satisfied that I arrived and I am more than I thought.
This review is about item#07143385.
Mechanical parts
4
From Japan
On 2016-08-25 21:23:46
This completes the machine, which is saved.
This review is about item#7144155.
Used to drive the roasting machine of tea leaves
5
From Japan
On 2015-12-25 23:13:19
no problem
This review is about item#07143683.
Robot production
5
From Japan
On 2015-11-29 08:37:57
KHK's products are often used. It is a very good product.
This review is about item#07143272.
Prototype of utility model acquired product
4
From Japan
On 2015-10-14 19:17:21
I want cheap price like precision unnecessary things like pulled out by pressing.
This review is about item#07143351.
Create machine replacement parts
5
From Japan
On 2015-07-01 07:09:27
Although parts replacement was required due to aging of the machine, manufacturer genuine products are more expensive than anticipated, so we decided to make our own by further processing this product. It took time and labor but we were able to do something satisfactory.
This review is about item#07143394.
As a part of my own machine
5
From Japan
On 2014-07-10 18:19:00
A good machine was made because price and quality are also good. I want to use it again.
This review is about item#07143263.