Buy more than* S$200* and get FREE SHIPPING

  • SSA Spur Gear
  • SSA Spur Gear
  • SSA Spur Gear

SSA Spur Gear SSA1-120

4.71 (7)
Item.#
07143394
Mfr.#
SSA1-120
Package Qty.
1PC
Ship pack of
1
35.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Bore Diameter A (phi mm)
10
Module
1
Weight (kg)
0.88
Number of Gears
120
Face Width (E)(mm)
10
Surface Hardness
194HB or less
Accuracy Class
JIS N8 class (JIS B 1702-1: 1998 Old JIS 4th class (JIS B 1702:1976)
Tolerance A
H7
Pressure Angle (Degree)
20
Tooth Profile
Full depth tooth
Surface Processing
Black oxide finish
Standard Diameter C (mm)
120
Tip Diameter D (mm)
122
Shape
S5
Backlash (mm)
0.16 to 0.32 (theoretical value)
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 53.47(5.452) Tooth surface strength (reference value): 14.66(1.495)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-12-02 00:13:07
Arrival to, is happy to have been firmly than I had thought.
This review is about item#07143385.
Machinery parts
4
From Japan
On 2016-08-25 21:23:46
This machine is also complete, it will be saved.
This review is about item#7144155.
It used to drive the machine roasting the tea leaves
5
From Japan
On 2015-12-25 23:13:19
no problem
This review is about item#07143683.
Robot production
5
From Japan
On 2015-11-29 08:37:57
KHK products we have often used. It is a very good commodity.
This review is about item#07143272.
Prototype of utility model acquisition product
4
From Japan
On 2015-10-14 19:17:21
I want a less expensive such accuracy unnecessary things pulled out in the press.
This review is about item#07143351.
Create a replacement part of the machine
5
From Japan
On 2015-07-01 07:09:27
Parts replacement in aging of the machine is needed, but because the manufacturer genuine products are expensive than expected, I decided to make your own by adding processing of this product. Effort took, but I was able to be satisfactory.
This review is about item#07143394.
As part of a self-made machine
5
From Japan
On 2014-07-10 18:19:00
Price also was able to say the machine because good quality. Also we would like to use.
This review is about item#07143263.