Buy more than* S$200* and get FREE SHIPPING

  • SSA Spur Gear
  • SSA Spur Gear
  • SSA Spur Gear

SSA Spur Gear SSA1.5-35

4.71 (7)
Item.#
07143464
Mfr.#
SSA1.5-35
Package Qty.
1PC
Ship pack of
1
13.58 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Module
1.5
Weight (kg)
0.24
Number of Gears
35
Tooth Profile
Namiha
Accuracy Class
Quaternary 1998 old JIS (JIS B 1702:: (JIS B 1702-1 N8 grade JIS 1976)
Tolerance A
h7
Pressure Angle (Degree)
20
Surface Processing
Blackening
Standard Diameter C (mm)
52.5
Tip Diameter D (mm)
55.5
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
Strength 41.92 (4.275) tooth surface (reference value): bending strength (reference value) 3.854 (0.393)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-12-02 00:13:07
Arrival to, is happy to have been firmly than I had thought.
This review is about item#07143385.
Machinery parts
4
From Japan
On 2016-08-25 21:23:46
This machine is also complete, it will be saved.
This review is about item#7144155.
It used to drive the machine roasting the tea leaves
5
From Japan
On 2015-12-25 23:13:19
no problem
This review is about item#07143683.
Robot production
5
From Japan
On 2015-11-29 08:37:57
KHK products we have often used. It is a very good commodity.
This review is about item#07143272.
Prototype of utility model acquisition product
4
From Japan
On 2015-10-14 19:17:21
I want a less expensive such accuracy unnecessary things pulled out in the press.
This review is about item#07143351.
Create a replacement part of the machine
5
From Japan
On 2015-07-01 07:09:27
Parts replacement in aging of the machine is needed, but because the manufacturer genuine products are expensive than expected, I decided to make your own by adding processing of this product. Effort took, but I was able to be satisfactory.
This review is about item#07143394.
As part of a self-made machine
5
From Japan
On 2014-07-10 18:19:00
Price also was able to say the machine because good quality. Also we would like to use.
This review is about item#07143263.