SSA Spur Gear SSA3-40
(7)
Item.#
07144015
Mfr.#
SSA3-40
Package Qty.
1PC
Ship pack of
1
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Standard Diameter C (mm)
120
Tip Diameter D (mm)
126
Face Width (E)(mm)
30
Tooth Profile
Namiha
Surface Processing
Blackening
Allowable Torque (N/m [kgf/m])
Strength 397.9 (40.58) tooth surface (reference value): bending strength (reference value) 43.99 (4.486)
Tolerance A
h7
Pressure Angle (Degree)
20
Module
3
Weight (kg)
2.5
Number of Gears
40
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
25
Accuracy Class
Quaternary 1998 old JIS (JIS B 1702:: (JIS B 1702-1 N8 grade JIS 1976)
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
5
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Work
From Japan
On 2016-12-02 00:13:07
I am satisfied that I arrived and I am more than I thought.
Mechanical parts
From Japan
On 2016-08-25 21:23:46
This completes the machine, which is saved.
Used to drive the roasting machine of tea leaves
From Japan
On 2015-12-25 23:13:19
no problem
Robot production
From Japan
On 2015-11-29 08:37:57
KHK's products are often used. It is a very good product.
Prototype of utility model acquired product
From Japan
On 2015-10-14 19:17:21
I want cheap price like precision unnecessary things like pulled out by pressing.
Create machine replacement parts
From Japan
On 2015-07-01 07:09:27
Although parts replacement was required due to aging of the machine, manufacturer genuine products are more expensive than anticipated, so we decided to make our own by further processing this product. It took time and labor but we were able to do something satisfactory.
As a part of my own machine
From Japan
On 2014-07-10 18:19:00
A good machine was made because price and quality are also good. I want to use it again.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
NIDEC COPAL ELECTRONICS (FUJISOKU)
>>
Top