Buy more than* S$200* and get FREE SHIPPING

  • SSA Spur Gear
  • SSA Spur Gear
  • SSA Spur Gear

SSA Spur Gear SSA4-32

4.71 (7)
Item.#
07144155
Mfr.#
SSA4-32
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Material
S45C
Weight (kg)
4.4
Number of Gears
32
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
25
Module
4
Allowable Torque (N/m [kgf/m])
Strength 707.1 (72.1) tooth surface (reference value): bending strength (reference value) 67.37 (6.87)
Tolerance A
h7
Pressure Angle (Degree)
20
Standard Diameter C (mm)
128
Tip Diameter D (mm)
136
Face Width (E)(mm)
40
Tooth Profile
Namiha
Surface Processing
Blackening
Accuracy Class
Quaternary 1998 old JIS (JIS B 1702:: (JIS B 1702-1 N8 grade JIS 1976)