Buy more than* S$200* and get FREE SHIPPING

  • SSY Spur Gear
  • SSY Spur Gear
  • SSY Spur Gear

SSY Spur Gear SSY1-14

4.75 (4)
Item.#
07148294
Mfr.#
SSY1-14
Package Qty.
1PC
Ship pack of
1
5.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Tolerance A
h7
Surface Finish
Cutting
Module
1
Accuracy Class
N8 grade JIS (JIS B 1702-1)
Bore Diameter A (phi mm)
5
Weight (kg)
0.01
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Allowable Torque (N/m [kgf/m])
Strength 1.982 (0.2021) tooth surface (reference value): bending strength (reference value) 0.0961 (0.0098)
Boss Length F (mm)
8
Face Width (E)(mm)
6
Pressure Angle (Degree)
20
Material
S45C
Tooth Profile
Namiha
Surface Processing
Blackening
Number of Gears
14
Surface Hardness
194HB or less
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Manufacture of self-made speed reducer
5
From Japan
On 2016-05-30 18:13:49
It is thankfully contained in easily and quickly hand.
This review is about item#07148303.
Robot production
5
From Japan
On 2015-11-29 08:33:51
KHK products we have often used. It is a good article.
This review is about item#07148285.
Robot production
4
From Japan
On 2015-02-18 14:27:05
Delivery time is very survive early. The quality of the product itself is also good this to say there is no problem.
This review is about item#07148337.
Motor output shaft attachment is for the drive
5
From Japan
On 2014-03-20 16:46:01
Fixed at the motor output shaft Φ6 ,,,, set screw M4 I am easy to use.
This review is about item#07148337.