|
SSY Spur Gear SSY1-16
(7)
- Item.#
- 07148312
- Mfr.#
- SSY1-16
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Teeth Cutting Reference Surface
- Hole
- Tolerance A
- h7
- Surface Finish
- Cutting
- Module
- 1
- Surface Hardness
- 194HB or less
- Tooth Profile
- Namiha
- Surface Processing
- Blackening
- Number of Gears
- 16
- Allowable Torque (N/m [kgf/m])
- Strength 2.457 (0.2505) tooth surface (reference value): bending strength (reference value) 0.1275 (0.013)
- Boss Length F (mm)
- 8
- Face Width (E)(mm)
- 6
- Pressure Angle (Degree)
- 20
- Material
- S45C
- Accuracy Class
- N8 grade JIS (JIS B 1702-1)
- Bore Diameter A (phi mm)
- 6
- Weight (kg)
- 0.02
- Backlash (mm)
- From 0.08 to 0.18 (theoretical value)
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
4 |
4 star
| |
1 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

7 Customer Reviews
The reviews are automatic translation.
To the robot
From Japan
On 2018-02-15 13:12:09
I think that coming from Mexico and loading it in Japan now, the monotaro service is convenient.
Repair of printing equipment
From Japan
On 2017-03-27 18:51:56
It is helpful to have a tap for the immo screw cut to fix it.
For decelerating the scale. Combined with SSY 1 - 15 A, used by bearing processing.
From Japan
On 2017-02-10 16:34:47
It is a manufacturer item and can be used without any problem. More discounts are better
Production of homebrew speed reducer
From Japan
On 2016-05-30 18:13:49
It is appreciated quickly and easily.
Robot production
From Japan
On 2015-11-29 08:33:51
KHK's products are often used. It is a good item.
Robot making
From Japan
On 2015-02-18 14:27:05
The delivery date is soon and I am very saved. The quality of the goods itself is also good and there is no problem saying this.
It is for motor output shaft mounting drive
From Japan
On 2014-03-20 16:46:01
Motor output shaft Φ 6 ,,, Fixed with Imo screw M 4 I am easy to use.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>