Buy more than* S$200* and get FREE SHIPPING

  • SSY Spur Gear
  • SSY Spur Gear
  • SSY Spur Gear
  • SSY Spur Gear

SSY Spur Gear SSY1-18

4.50 (6)
Item.#
07148321
Mfr.#
SSY1-18
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Module
1
Shape
S1
Boss Diameter B (mm)
14
Surface Hardness
less than 194HB
Tooth Profile
medium grade whelp
Surface Processing
Black oxide finish
Weight (kg)
0.02
Number of Gears
18
Boss Length F (mm)
8
Face Width (E)(mm)
6
Pressure Angle (Degree)
20
Material
S45C
Total Length G (mm)
14
Backlash (mm)
0.08 to 0.18 (theoretical value)
Accuracy Class
JIS N8 class (JIS B 1702-1)
Bore Diameter A (phi mm)
6
Standard Diameter C (mm)
18
Tip Diameter D (mm)
20
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 2.946(0.3004) Tooth surface strength (reference value): 0.1618(0.0165)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Repair of printing equipment
3
From Japan
On 2017-03-27 18:51:56
It is helpful to have a tap for the immo screw cut to fix it.
This review is about item#7148285.
For decelerating the scale. Combined with SSY 1 - 15 A, used by bearing processing.
5
From Japan
On 2017-02-10 16:34:47
It is a manufacturer item and can be used without any problem. More discounts are better
This review is about item#7148425.
Production of homebrew speed reducer
5
From Japan
On 2016-05-30 18:13:49
It is appreciated quickly and easily.
This review is about item#07148303.
Robot production
5
From Japan
On 2015-11-29 08:33:51
KHK's products are often used. It is a good item.
This review is about item#07148285.
Robot making
4
From Japan
On 2015-02-18 14:27:05
The delivery date is soon and I am very saved. The quality of the goods itself is also good and there is no problem saying this.
This review is about item#07148337.
It is for motor output shaft mounting drive
5
From Japan
On 2014-03-20 16:46:01
Motor output shaft Φ 6 ,,, Fixed with Imo screw M 4 I am easy to use.
This review is about item#07148337.